Graybar Vendor 1-1/4 X 6 Conduit Nipple, Rigid/IMC, Galvanized Steel, 1-1/4 x 6 in. | Graybar Store
     
Graybar Vendor - Conduit Nipple, Rigid/IMC, Galvanized Steel, 1-1/4 x 6 in. - 1-1/4 X 6
+ / - Hover over image to Zoom
Other Views

    Conduit Nipple, Rigid/IMC, Galvanized Steel, 1-1/4 x 6 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: 1-1/4 X 6
    SKU: 88273033
    $4.03
    Checking Pricing
         
    Nom. Length (Inches):6 in.
    Diameter (Inches):1-1/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 1-1/4 X 6
    • UNSPSC 39131718
    • Diameter (Inches) 1-1/4 in.
    • Materials Hot Dip Galvanized Steel
    • Nom. Length (Inches) 6 in.
    • For Use With Rigid/IMC
    • ECCN EAR99
    Product Overview:
    Conduit nipple is 1-1/4 dia. x 6 inch L. Nipple is rigid hot dipped galvanized.