Thomas and Betts WA 142 Steel City® Conduit Reducing Washer, Zinc Plated Steel, Rigid/IMC Conduit, 1-1/4 to 3/4 in. | Graybar Store
     
Thomas and Betts - Steel City® Conduit Reducing Washer, Zinc Plated Steel, Rigid/IMC Conduit, 1-1/4 to 3/4 in. - WA 142
+ / - Hover over image to Zoom
Other Views

    Steel City® Conduit Reducing Washer, Zinc Plated Steel, Rigid/IMC Conduit, 1-1/4 to 3/4 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: WA 142
    SKU: 88254603
    $0.39
    Checking Pricing
         
    Standard:CSA Listed
    Size:1-1/4 to 3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # WA 142
    • Size 1-1/4 to 3/4 in.
    • Application To Help Connector Conduit and Cable Fittings to Larger Knockouts
    • Type Fitting
    • UNSPSC 31161809
    • Brand Steel City
    • Connection Type Stamping
    • Finish Zinc Plated
    • Materials Steel
    • For Use With Rigid/IMC
    • Standard CSA Listed
    • SKU Spec Sheet
      WA 142 Spec Sheet
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    Steel City® reducing washers are used in pairs to reduce the size of knockout holes in a box or enclosure from 1-1/4 to 3/4 inch. Reducing washers are zinc plated steel. Reducing washers are used with rigid or IMC conduit.
    Steel City® Reducing Washer
    • Zinc Plated Steel
    • Used with Rigid or IMC Conduit
    • Used in Pairs to Reduce the Size of a Knockout in a Box or an Enclosure
    • CSA Certified