Thomas and Betts 5345 53® Series Liquid Tight Connector, Malleable Iron, 45°, Flexible Metal Conduit, Insulated Throat, 1-1/4 in. | Graybar Store
     
Thomas and Betts - 53® Series Liquid Tight Connector, Malleable Iron, 45°, Flexible Metal Conduit, Insulated Throat, 1-1/4 in. - 5345
+ / - Hover over image to Zoom
Other Views

    53® Series Liquid Tight Connector, Malleable Iron, 45°, Flexible Metal Conduit, Insulated Throat, 1-1/4 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 5345
    SKU: 88264682
    $41.56
    Checking Pricing
         
    Size:1-1/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 5345
    • Size 1-1/4 in.
    • UNSPSC 39121420
    • Bend (Degree) 45
    • Materials Malleable Iron
    • Throat Type Insulated
    • For Use With Flexible Metallic Liquidtight Conduit
    • SKU Spec Sheet
      5345 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    53® Series liquid tight connector bonds 1-1/4 inch flexible metallic liquid tight conduit to a box or an enclosure. Connector has a 45° angle, is constructed of steel and has an insulated throat. Connector is UL listed and CSA certified.
    53® Series Liquid Tight Connector
    • Malleable Iron
    • Thermoplastic Sealing Ring and Insulation
    • Steel Ground Conde
    • Stainless Steel and Santoprene® Sealing Gasket
    • Used with Flexible Metallic Conduit
    • Insulated Throat
    • 45° Bend
    • Installs with Low Torque Effort
    • Can be Disconnected and Reused
    • Water Tight and Oil Tight Installation or Termination
    • Suitable for Class I Division 2, Class II Division 1 and 2 and Class III Division 1 and 2 Hazardous Locations per NEC® Section 500
    • UL Listed E23018, 514B
    • CSA Certified LR-2884, LR-4484, LR-9555 and C22.2 No. 18
    • NEMA FB-1
    • NFPA 70-1999 (ANSI)
    • JIC EGP1 and EMP1
    • Federal Specification A-A-50552
    • Federal Standard H-28 (Threads)