Arlington 4403 Snap-In Bushing, Plastic, 1-1/4 in. | Graybar Store
     
Arlington - Snap-In Bushing, Plastic, 1-1/4 in. - 4403
+ / - Hover over image to Zoom
Other Views

    Snap-In Bushing, Plastic, 1-1/4 in.

    Manufacturer: Arlington
    Manufacturer #: 4403
    SKU: 92048588
    $0.54
    Checking Pricing
         
    Size:1-1/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 4403
    • Size 1-1/4 in.
    • Type Snap-In
    • UNSPSC 39121312
    Product Overview:
    Plastic snap-in bushing is 1-1/4 inch.
    Conduit Bushing
    • 1-1/4 Inch Knockout
    • 2.281 Inch Outer Diameter
    • 1.509 Inch Inner Diameter
    • 0.505 Inch Height
    • Snaps Into Round Pre-Punched Openings
    • UL and CSA Listed
    • Protects Cable From Damage when Ran Through Metal Studs
    • Plastic
    • Black
    • Made in USA