Crouse Hinds (Eaton) HGLL4C 1-1/4 Inch Malleable Iron Threaded Insulated Grounding Bushing With Copper Lug Rated 150°C | Graybar Store
     
Crouse Hinds (Eaton) - 1-1/4 Inch Malleable Iron Threaded Insulated Grounding Bushing With Copper Lug Rated 150°C - HGLL4C
+ / - Hover over image to Zoom
Other Views

    1-1/4 Inch Malleable Iron Threaded Insulated Grounding Bushing With Copper Lug Rated 150°C

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: HGLL4C
    SKU: 92082754
    $17.68
    Checking Pricing
         
    Lug Capacity:14 to 4 AWG
    Size:1-1/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # HGLL4C
    • Size 1-1/4 in.
    • UNSPSC 39121312
    • Installation Threaded
    • Lug Capacity 14 to 4 AWG
    Product Overview:
    Grounding bushing joins 14 to 4 AWG conduit to 1-1/4 inch conduit. Bushing is threaded and insulated. Bushing is malleable iron with a copper lug.