Crouse Hinds (Eaton) GLL4C Threaded Grounding Bushing, Malleable Iron with Copper Lug, Insulated 105°C, Rigid/IMC Conduit, 8 to 1/0 AWG, 1-1/4 in. | Graybar Store
     
Crouse Hinds (Eaton) - Threaded Grounding Bushing, Malleable Iron with Copper Lug, Insulated 105°C, Rigid/IMC Conduit, 8 to 1/0 AWG, 1-1/4 in. - GLL4C
+ / - Hover over image to Zoom
Other Views

    Threaded Grounding Bushing, Malleable Iron with Copper Lug, Insulated 105°C, Rigid/IMC Conduit, 8 to 1/0 AWG, 1-1/4 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: GLL4C
    SKU: 88169528
    $17.61
    Checking Pricing
         
    Lug Capacity:8 to 1/0 AWG
    Size:1-1/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # GLL4C
    • Size 1-1/4 in.
    • UNSPSC 39121312
    • Connection Type Threaded
    • Lug Capacity 8 to 1/0 AWG
    • Lug Type Copper
    • Materials Malleable Iron
    • Temperature Rating 105 deg. C
    • For Use With Rigid/IMC Conduit
    • SKU Spec Sheet
      GLL4C Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Grounding bushing joins 8 to 1/0 AWG conduit to 1-1/4 inch conduit. Bushing is threaded and insulated. Bushing is malleable iron with copper lug.