Bridgeport Fittings 384 Threaded Grounding Bushing, Malleable Iron with Aluminum Alloy Lug, Insulated 150°C, Rigid/IMC Conduit, 1-1/4 in. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Bridgeport Fittings - Threaded Grounding Bushing, Malleable Iron with Aluminum Alloy Lug, Insulated 150°C, Rigid/IMC Conduit, 1-1/4 in. - 384
+ / - Hover over image to Zoom
Other Views

    Threaded Grounding Bushing, Malleable Iron with Aluminum Alloy Lug, Insulated 150°C, Rigid/IMC Conduit, 1-1/4 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 384
    SKU: 88031728
    $7.32
    Checking Pricing
         
    Lug Capacity:14 to 1/0 AWG
    Size:1-1/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 384
    • Size 1-1/4 in.
    • UNSPSC 39121312
    • Installation Threaded
    • Lug Capacity 14 to 1/0 AWG
    • Lug Type Aluminum Alloy
    Product Overview:
    Grounding bushing joins 14 to 1/0 AWG conduit to 1-1/4 inch conduit. Bushing is threaded and insulated. Bushing is malleable iron with an aluminum alloy lug.