Crouse Hinds (Eaton) RE51 Reducing Bushing, Rigid/IMC, Steel, Explosion-Proof, 1-1/2 to 1/2 in. | Graybar Store
     
Crouse Hinds (Eaton) - Reducing Bushing, Rigid/IMC, Steel, Explosion-Proof, 1-1/2 to 1/2 in. - RE51
+ / - Hover over image to Zoom
Other Views

    Reducing Bushing, Rigid/IMC, Steel, Explosion-Proof, 1-1/2 to 1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: RE51
    SKU: 88074444
    $15.53
    Checking Pricing
         
    Size:1-1/2 to 1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # RE51
    • Size 1-1/2 to 1/2 in.
    • Type Explosion-Proof
    • UNSPSC 39121312
    • Brand Eaton
    • Connection Type Threaded
    • Finish Smooth Pulling Surface
    • Materials Steel
    • For Use With Rigid/IMC Conduit
    • SKU Spec Sheet
      RE51 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Conduit reducing bushing for 1-1/2 to 1/2 inch rigid/IMC conduit. Reducing bushing is steel. Reducing bushing is explosion-proof.
    RE reducers have integral bushing which prevents damage to wire.