Raco 1374 1-1/2 to 1-1/4 Inch Raco® Steel Conduit Reducing Washer | Graybar Store
     
Raco - 1-1/2 to 1-1/4 Inch Raco® Steel Conduit Reducing Washer - 1374
+ / - Hover over image to Zoom
Other Views

    1-1/2 to 1-1/4 Inch Raco® Steel Conduit Reducing Washer

    Manufacturer: Raco
    Manufacturer #: 1374
    SKU: 88217575
    $3.51
    Checking Pricing
         
    Size:1-1/2 to 1-1/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 1374
    • Size 1-1/2 to 1-1/4 in.
    • Type RACO® Reducing Washer, Steel, In (Inches): 4-29/32 in, Out (Inches): 3-5/8 in
    • UNSPSC 39131707
    • Materials Steel
    • For Use With 7/8 in
    • SKU Spec Sheet
      1374 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Raco® Conduit Reducing Washer, Steel, 1-1/2 to 1-1/4 in.