B-Line (Eaton) SB2106AYZ 1-1/2 Inch Yellow Zinc Foot/End Support Kit | Graybar Store
     
B-Line (Eaton) - 1-1/2 Inch Yellow Zinc Foot/End Support Kit - SB2106AYZ
+ / - Hover over image to Zoom
Other Views

    1-1/2 Inch Yellow Zinc Foot/End Support Kit

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB2106AYZ
    SKU: 93162808
    $57.92
    Checking Pricing
         
    Color / Finish:Yellow Zinc
    Material Finish:Yellow Zinc
    Height:1-1/2 in.
    Width:1-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB2106AYZ
    • UNSPSC 39131703
    • Color / Finish Yellow Zinc
    • Height 1-1/2 in.
    • Material Finish Yellow Zinc
    • Width 1-1/2 in.
    • SKU Spec Sheet
      SB2106AYZ Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Foot/End support kit 1 1/2-in. runway height,7/16 in. hole. Yellow zinc.