Thomas and Betts 3139 Tite-Bite® Connector, Zinc Electroplated Malleable Iron, 90°, MC/AC Cable, Insulated Throat, 1-1/2 in. | Graybar Store
     
Thomas and Betts - Tite-Bite® Connector, Zinc Electroplated Malleable Iron, 90°, MC/AC Cable, Insulated Throat, 1-1/2 in. - 3139
+ / - Hover over image to Zoom
Other Views

    Tite-Bite® Connector, Zinc Electroplated Malleable Iron, 90°, MC/AC Cable, Insulated Throat, 1-1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 3139
    SKU: 88264070
    $59.75
    Checking Pricing
         
    Size:1-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 3139
    • Size 1-1/2 in.
    • UNSPSC 39121419
    • Bend (Degree) 90
    • Brand Tite-Bite
    • Connection Type Screw
    • Finish Electro Plated Zinc Finish
    • Materials Malleable Iron
    • Throat Type Insulated
    • For Use With MC/AC Cable
    • SKU Spec Sheet
      3139 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Tite-Bite® 90° connector for 1-1/2 inch armored cable. Connector is electro zinc plated malleable iron with thermoplastic insulation.