Arlington 824ART 1-1/2 Inch Raintight Steel EMT Compression Connector With Insulated Throat | Graybar Store
     
Arlington - 1-1/2 Inch Raintight Steel EMT Compression Connector With Insulated Throat - 824ART
+ / - Hover over image to Zoom
Other Views

    1-1/2 Inch Raintight Steel EMT Compression Connector With Insulated Throat

    Manufacturer: Arlington
    Manufacturer #: 824ART
    SKU: 22128382
    $5.77
    Checking Pricing
         
    Size:1-1/2 in.
    Additional Features:UL and SCA Listed as Concrete and Rain Tight
    Standard:UL No. E20643, CSA No. LR49636
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 824ART
    • Size 1-1/2 in.
    • Type Concrete and Rain Tight Compression
    • UNSPSC 39121311
    • Additional Features UL and SCA Listed as Concrete and Rain Tight
    • Materials Steel
    • Throat Type Insulated
    • For Use With EMT Conduit
    • Standard UL No. E20643, CSA No. LR49636
    • SKU Spec Sheet
      824ART Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Compression connector for 1-1/2 inch EMT and has an insulated throat. Connector is rain tight and concrete tight. Connector is steel.