Bridgeport Fittings SGB-385CL 1-1/2 Inch Ball Burnished Zinc Alloy Rigid/IMC Split Grounding Bushing with Aluminum Lug | Graybar Store
     
Bridgeport Fittings - 1-1/2 Inch Ball Burnished Zinc Alloy Rigid/IMC Split Grounding Bushing with Aluminum Lug - SGB-385CL
+ / - Hover over image to Zoom
Other Views

    1-1/2 Inch Ball Burnished Zinc Alloy Rigid/IMC Split Grounding Bushing with Aluminum Lug

    Manufacturer: Bridgeport Fittings
    Manufacturer #: SGB-385CL
    SKU: 25475051
    $10.34
    Checking Pricing
         
    Lug Capacity:4 to 1/0 AWG
    Size:1-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # SGB-385CL
    • Size 1-1/2 in.
    • UNSPSC 39121312
    • Lug Capacity 4 to 1/0 AWG
    • Lug Type Aluminum
    Product Overview:
    Split grounding bushing joins 4 to 1/0 AWG conduit to 1-1/2 inch conduit. Bushing is ball burnished zinc alloy with aluminum alloy lug.