Graybar Vendor 1-1/2-EMT-PUR Electroplated Steel EMT Conduit, Orange, 1-1/2 in. | Graybar Store
     
Graybar Vendor - Electroplated Steel EMT Conduit, Orange, 1-1/2 in. - 1-1/2-EMT-PUR
+ / - Hover over image to Zoom
Other Views

    Electroplated Steel EMT Conduit, Orange, 1-1/2 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: 1-1/2-EMT-PUR
    SKU: 25495033
    $45.29
    Checking Pricing
    Items sold in feet or each.
         
    Trade Size (Inches):1-1/2
    Length:10 ft.
    Quick Order:Y
    Construction:Raceway System and Protection for Electrical Conductors
    Color / Finish:Purple
    Material:Electroplated Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 1-1/2-EMT-PUR
    • Construction Raceway System and Protection for Electrical Conductors
    • Application Quick Identification of Multiple Circuits
    • Color / Finish Purple
    Product Overview:
    1-1/2 in. Electroplated steel EMT conduit, length 10 ft., with purple finish. The conduit is made of steel and has hot-dip galvanized finishing with a vibrant top coat for easy identification/durability.
    Steel EMT conduit Interior coating provides a smooth raceway for faster wire pulling