Molex 09484 Super-Safeway In-Line Portable GFCI, 1-Phase, 15A, 120V, (3) NEMA 5-15 Receptacles, 2 ft. SJEOOW Cord (12/3), Manual Reset | Graybar Store
     
Molex - Super-Safeway In-Line Portable GFCI, 1-Phase, 15A, 120V, (3) NEMA 5-15 Receptacles, 2 ft. SJEOOW Cord (12/3), Manual Reset - 09484
+ / - Hover over image to Zoom
Other Views

    Super-Safeway In-Line Portable GFCI, 1-Phase, 15A, 120V, (3) NEMA 5-15 Receptacles, 2 ft. SJEOOW Cord (12/3), Manual Reset

    Manufacturer: Molex
    Manufacturer #: 09484
    SKU: 25085495
    $162.28
    Checking Pricing
         
    Amperage Rating:15.0A
    Voltage Rating:240V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 09484
    • Type GFCI Industrial Duty,Single Phase
    • UNSPSC 39121017
    • Amperage Rating 15.0A
    • Voltage Rating 240V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Super-Safeway In-Line Portable GFCI, 1-Phase, 15A, 120V, (3) NEMA 5-15 Receptacles, 2 ft. SJEOOW Cord (12/3), Manual Reset