Kidde 0919-9999 Wireless Battery Powered, White | Graybar Store
     
Kidde - Wireless Battery Powered, White - 0919-9999
+ / - Hover over image to Zoom
Other Views

    Wireless Battery Powered, White

    Manufacturer: Kidde
    Manufacturer #: 0919-9999
    SKU: 25228443
    $91.35
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Kidde
    • Manufacturer # 0919-9999
    • UNSPSC 46191501
    • Country of Origin CN - China
    Product Overview:
    Kidde 0919-9999 Battery Operated Wireless Interconnectable Smoke Alarm, 85 DB At 10 FT Loud, 9 VDC Operating, 40 - 100 DEG F Operating, Environmental Conditions: Up To 85 PCT Relative Humidity (RH), Ionization Sensor, Dimensions: 5-3/4 IN Diameter X 1-1/4 IN Depth, LED Display, Mounting: Wall Or Ceiling, Sensitivity: 0.69 Plus/Minus 0.19 PCT/FT, Power Source: 3 AA Alkaline Battery, UL 217, NFPA 72, (Chapter 11 2002 Edition) The State Of California Fire Marshall, NFPA 101 (One And Two Family Dwellings) Federal Housing Authority (FHA), Housing And Urban Development (HUD)