Phoenix Contact 0916612 Thermomagnetic Circuit Breaker, DIN Rail Mount, 1-Position, 15A | Graybar Store
     
Phoenix Contact - Thermomagnetic Circuit Breaker, DIN Rail Mount, 1-Position, 15A - 0916612
+ / - Hover over image to Zoom
Other Views

    Thermomagnetic Circuit Breaker, DIN Rail Mount, 1-Position, 15A

    Manufacturer: Phoenix Contact
    Manufacturer #: 0916612
    SKU: 25267155
    $15.14
    Checking Pricing
         
    Quick Order:Y
    Color:gray
    Depth:89.5 mm
    Height (mm):85.5 mm
    Mount Type:DIN rail: 35 mm
    No. of Levels:1
    Width (mm):12.3 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0916612
    • Color gray
    • UNSPSC 39121410
    • Depth 89.5 mm
    • Height (mm) 85.5 mm
    • Mount Type DIN rail: 35 mm
    • No. of Levels 1
    • Width (mm) 12.3 mm
    • ECCN EAR99
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Thermomagnetic circuit breaker, 1-pos., for DIN rail mounting