Phoenix Contact 0915470 Thermomagnetic Circuit Breaker, Universal Foot Mount, 1NO/1NC, 1-Position, 200A | Graybar Store
     
Phoenix Contact - Thermomagnetic Circuit Breaker, Universal Foot Mount, 1NO/1NC, 1-Position, 200A - 0915470
+ / - Hover over image to Zoom
Other Views

    Thermomagnetic Circuit Breaker, Universal Foot Mount, 1NO/1NC, 1-Position, 200A

    Manufacturer: Phoenix Contact
    Manufacturer #: 0915470
    SKU: 25406948
    $80.59
    Checking Pricing
         
    Quick Order:Y
    Color:black
    Depth:96 mm
    Height (mm):83.5 mm
    Mount Type:DIN rail: 35 mm
    No. of Levels:2
    Width (mm):12.5 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0915470
    • Color black
    • UNSPSC 39121410
    • Depth 96 mm
    • Height (mm) 83.5 mm
    • Mount Type DIN rail: 35 mm
    • No. of Levels 2
    • Width (mm) 12.5 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Thermomagnetic circuit breaker, 1-pos., normal blow, 1 N/O contact, with universal foot for mounting on NS 32 or NS 35