Phoenix Contact 0915056 Thermomagnetic Circuit Breaker, Universal Foot Mount, 1NO/1NC, 2-Position, 8.0A | Graybar Store
     
Phoenix Contact - Thermomagnetic Circuit Breaker, Universal Foot Mount, 1NO/1NC, 2-Position, 8.0A - 0915056
+ / - Hover over image to Zoom
Other Views

    Thermomagnetic Circuit Breaker, Universal Foot Mount, 1NO/1NC, 2-Position, 8.0A

    Manufacturer: Phoenix Contact
    Manufacturer #: 0915056
    SKU: 25258541
    $161.18
    Checking Pricing
         
    Quick Order:Y
    Color:black
    Depth:96 mm
    Height (mm):82.5 mm
    Mount Type:DIN rail: 35 mm
    No. of Levels:2
    Width (mm):25 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0915056
    • Color black
    • UNSPSC 39121603
    • Depth 96 mm
    • Height (mm) 82.5 mm
    • Mount Type DIN rail: 35 mm
    • No. of Levels 2
    • Width (mm) 25 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Thermomagnetic circuit breaker, 2-pos., normal blow, 1 N/O contact and 1 N/C contact, with universal foot for mounting on NS 32 or NS 35