Phoenix Contact 0914141 Thermomagnetic Device Circuit Breaker, DIN Rail Mount, 1-Position, Screw Connection, Black | Graybar Store
     
Phoenix Contact - Thermomagnetic Device Circuit Breaker, DIN Rail Mount, 1-Position, Screw Connection, Black - 0914141
+ / - Hover over image to Zoom
Other Views

    Thermomagnetic Device Circuit Breaker, DIN Rail Mount, 1-Position, Screw Connection, Black

    Manufacturer: Phoenix Contact
    Manufacturer #: 0914141
    SKU: 25852033
    $80.59
    Checking Pricing
         
    Quick Order:Y
    Color:black
    Depth:96 mm
    Height (mm):82.5 mm
    Mount Type:DIN rail: 35 mm
    No. of Levels:2
    Width (mm):12.5 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0914141
    • Color black
    • UNSPSC 39121410
    • Depth 96 mm
    • Height (mm) 82.5 mm
    • Mount Type DIN rail: 35 mm
    • No. of Levels 2
    • Width (mm) 12.5 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview: