Phoenix Contact 0903038 Electronic Device Circuit Breaker, 1NC, 10A | Graybar Store
     
Phoenix Contact - Electronic Device Circuit Breaker, 1NC, 10A - 0903038
+ / - Hover over image to Zoom
Other Views

    Electronic Device Circuit Breaker, 1NC, 10A

    Manufacturer: Phoenix Contact
    Manufacturer #: 0903038
    SKU: 25683489
    $92.85
    Checking Pricing
         
    Quick Order:Y
    Color:black
    Depth:80 mm
    Height (mm):83 mm
    Mount Type:DIN rail: 35 mm
    Width (mm):12.5 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0903038
    • Color black
    • Depth 80 mm
    • Height (mm) 83 mm
    • Mount Type DIN rail: 35 mm
    • Width (mm) 12.5 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Electronic circuit breaker, signal contact: 1 N/C contact, nominal current: 10 A