Phoenix Contact 0902027 Thermomagnetic Circuit Breaker, DIN Rail Mount, 1-Pole, 1.0 Thermal Trip | Graybar Store
     
Phoenix Contact - Thermomagnetic Circuit Breaker, DIN Rail Mount, 1-Pole, 1.0 Thermal Trip - 0902027
+ / - Hover over image to Zoom
Other Views

    Thermomagnetic Circuit Breaker, DIN Rail Mount, 1-Pole, 1.0 Thermal Trip

    Manufacturer: Phoenix Contact
    Manufacturer #: 0902027
    SKU: 25106704
    $32.05
    Checking Pricing
         
    Quick Order:Y
    Height (mm):86 mm
    Mount Type:DIN rail: 35 mm
    Width (mm):18 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0902027
    • UNSPSC 39121603
    • Height (mm) 86 mm
    • Mount Type DIN rail: 35 mm
    • Width (mm) 18 mm
    • ECCN EAR99
    • Country of Origin HU - Hungary
    Product Overview:
    Thermomagnetic circuit breaker, one-pole, 1.0 A thermal trip. DIN rail mounted and UL 1077-recognized with optional auxiliary contact for either S or H remote signal. Protects wiring and equipment from overcurrent and short circuit faults.