Protective Industrial Products 09-K1300/XL Glove, Yellow/Blue, 44% Latex, 56% Kevlar, Knit Kevlar® Glove, XL, Elastic knit Glove | Graybar Store
     
Protective Industrial Products - Glove, Yellow/Blue, 44% Latex, 56% Kevlar, Knit Kevlar® Glove, XL, Elastic knit Glove - 09-K1300/XL
+ / - Hover over image to Zoom
Other Views

    Glove, Yellow/Blue, 44% Latex, 56% Kevlar, Knit Kevlar® Glove, XL, Elastic knit Glove

    Manufacturer: Protective Industrial Products
    Manufacturer #: 09-K1300/XL
    SKU: 25457840
    $11.88
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow/Blue
    Glove Material Type:44% Latex, 56% Kevlar
    Size:XL
    Style:Elastic knit Glove
    Glove Type:Knit Kevlar® Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 09-K1300/XL
    • Color Yellow/Blue
    • Size XL
    • Style Elastic knit Glove
    • Application Fishing Industries, General Maintenance, Glass Handling Operations, Sanitation, Waste Handling and Recycling, Woodworking
    • Glove Material Type 44% Latex, 56% Kevlar
    • Glove Type Knit Kevlar® Glove
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    G-Tek® KEV™ Seamless Knit Kevlar® Glove with Latex Coated Crinkle Grip on Palm & Fingers
    Seamless knit construction protects hands without sacrificing comfort or dexterity;Kevlar® fiber shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity;Latex Crinkle coated palm and fingertips provides superior grip in wet/dry conditions and offers abrasion resistance;Knit wrist helps prevent dirt and debris from entering the glove;Color coded hems for easy size identification;Launderable for extended life and to reduce replacement costs