Greenlee 09-03-72A D'VersiBIT Drill Bit, 9/16 x 72 in. | Graybar Store
     
Greenlee - D'VersiBIT Drill Bit, 9/16 x 72 in. - 09-03-72A
+ / - Hover over image to Zoom
Other Views

    D'VersiBIT Drill Bit, 9/16 x 72 in.

    Manufacturer: Greenlee
    Manufacturer #: 09-03-72A
    SKU: 90006480
    $87.62
    Checking Pricing
         
    Color:Orange
    Shaft Length (Inches):72 in.
    Shank Size (Inches):3/16 in.
    Tip Size:9/16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 09-03-72A
    • Color Orange
    • Application For Drilling In Soft Woods Or Through Thin Sections
    • Type Type A
    • UNSPSC 27111509
    • Brand D'VersiBIT
    • Shaft Length (Inches) 72 in.
    • Shank Size (Inches) 3/16 in.
    • Tip Size 9/16 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    D'VersiBIT Drill Bit, 9/16 x 72 in.