Milwaukee Tool 0886-20 M18 Jobsite Fan-Tool Only | Graybar Store
     
Milwaukee Tool - M18 Jobsite Fan-Tool Only - 0886-20
+ / - Hover over image to Zoom
Other Views

    M18 Jobsite Fan-Tool Only

    Manufacturer: Milwaukee Tool
    Manufacturer #: 0886-20
    SKU: 25712952
    $111.10
    Checking Pricing
         
    Kit Includes:Fan
    No. of Pieces:1
    Power Source:Battery Pack
    Tool Application:Cooling, Air Circulation
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 0886-20
    • Type Jobsite Fan
    • UNSPSC 40101604
    • Brand M18
    • Kit Includes Fan
    • No. of Pieces 1
    • Power Source Battery Pack
    • Tool Application Cooling, Air Circulation
    • Volts 18V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M18 Jobsite Fan-Tool Only
    The M18 Jobsite Fan provides the most powerful airflow, and unmatched run-time in a compact size. The 0886-20 can circulate air over 40 Ft., making it ideal for drying or cooling on a variety of jobsites. Powered by the M18 REDLITHIUM battery the Jobsite Fan delivers up to 17 hours of run-time on low* for all day run-time on a single battery charge. This Jobsite Fan features a 120-degree adjustable head, 9 stopping positions, and 3 speed settings which provide optimal airflow control. The 0886-20 also includes an AC adapter for extended run time. *17 hours with a M18 REDLITHIUM XC 5.0 battery (batteries and charger sold separately).