Milwaukee Tool 0884-20 M18 Compact Blower | Graybar Store
Milwaukee Tool - M18 Compact Blower - 0884-20
+ / - Hover over image to Zoom
Other Views

    M18 Compact Blower

    Manufacturer: Milwaukee Tool
    Manufacturer #: 0884-20
    SKU: 25677553
    Checking Pricing
    Kit Includes:Blower
    No. of Pieces:1
    Power Source:Battery Pack
    Tool Application:Blowing
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 0884-20
    • Type Compact
    • UNSPSC 42192606
    • Brand M18
    • Kit Includes Blower
    • No. of Pieces 1
    • Power Source Battery Pack
    • Tool Application Blowing
    • Volts 18V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M18 Compact Blower
    The M18 Compact Blower is a versatile cordless blower built for maintenance professionals, repairmen, remodelers, electricians, cabinet installers, woodworkers and general contractors. This cordless blower is engineered with excellent power-to-weight ratio and longer battery run time. Powered by the M18 lithium-ion battery, the M18 Compact Blower is the perfect addition to any kit, tool bag or work shop. Battery and charger sold separately.