Thomas and Betts 2548 T&B® Liquid Tight Connector, Strain Relief, Malleable Iron, Cord Cable, 1 in., 0.880 to 1.065 in. | Graybar Store
     
Thomas and Betts - T&B® Liquid Tight Connector, Strain Relief, Malleable Iron, Cord Cable, 1 in., 0.880 to 1.065 in. - 2548
+ / - Hover over image to Zoom
Other Views

    T&B® Liquid Tight Connector, Strain Relief, Malleable Iron, Cord Cable, 1 in., 0.880 to 1.065 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 2548
    SKU: 88263850
    $37.58
    Checking Pricing
         
    Cable Range (Inches):0.88 to 1.065 in.
    Size:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2548
    • Size 1 in.
    • Application Suitable for Use In Hazardous Locations Where General Purpose Equipment is Specifically Permitted by NEC 501-4(B).
    • Type Strain Relief Cord Connectors-Straight
    • UNSPSC 39121700
    Product Overview:
    Cord connector connects 0.880 to 1.065 inch cable to 1 inch conduit hub. Straight cord connector is liquidtight and has strain relief. Cord connector is malleable iron.