Milwaukee Tool 0880-20 18-Volt Cordless Wet/Dry Vacuum | Graybar Store
     
Milwaukee Tool - 18-Volt Cordless Wet/Dry Vacuum - 0880-20
+ / - Hover over image to Zoom
Other Views

    18-Volt Cordless Wet/Dry Vacuum

    Manufacturer: Milwaukee Tool
    Manufacturer #: 0880-20
    SKU: 25189579
    $126.67
    Checking Pricing
         
    Kit Includes:Vacuum includes on-board hose, filter, crevice tool, wide nozzle
    No. of Pieces:5 Pc.
    Power Source:Battery Pack
    Tool Application:Vacuuming
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 0880-20
    • Type Wet/Dry
    • UNSPSC 47121604
    • Brand Milwaukee®
    • Kit Includes Vacuum includes on-board hose, filter, crevice tool, wide nozzle
    • No. of Pieces 5 Pc.
    • Power Source Battery Pack
    • Tool Application Vacuuming
    • Volts 18V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M18™ Cordless Lithium-Ion Wet/Dry Vacuum
    Working on all Milwaukee® 18 V slide-on batteries, Red Lithium™ or NiCd, the 0880-20 wet/dry vacuum offers long continuous run time and high air power and suction to provide quick and easy removal of dust, debris and water. A washable, reusable wet/dry HEPA filter delivers excellent fine dust collection and does not need to be changed between wet and dry applications. The stackable toolbox design, on-board hose and accessory storage offer excellent portability and convenience, a built-in blower port allows the vacuum to double as a blower, and the 1-1/4 In. hose allows standard vacuum attachments to be fastened. It includes vacuum, filter, hose, a crevice tool, and a wide nozzle.