Hubbell Wiring Device - Kellems 07401026 Kellems® Deluxe Cord Grip, Aluminum with Stainless Steel Mesh, Insulated Cables, 0.875 to 1 in., 1-1/4 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Deluxe Cord Grip, Aluminum with Stainless Steel Mesh, Insulated Cables, 0.875 to 1 in., 1-1/4 in. - 07401026
+ / - Hover over image to Zoom
Other Views

    Kellems® Deluxe Cord Grip, Aluminum with Stainless Steel Mesh, Insulated Cables, 0.875 to 1 in., 1-1/4 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 07401026
    SKU: 88147616
    $129.12
    Checking Pricing
         
    Cable Range (Inches):0.875 to 1 in.
    Size:1-1/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 07401026
    • Size 1-1/4 in.
    • UNSPSC 39121431
    • Cable Range (Inches) 0.875 to 1 in.
    Product Overview:
    Insulated cable connector with strain relief mesh connects cable 0.875 to 1.000 inches to 1-1/4 inch conduit hub. Connector is aluminum. Strain relief mesh is stainless steel.