Panduit TM3S10-C0 Cable Tie Mount With No. 10 (M5) Screw Hole, UV Black, Nylon 6.6, 0.86 L x 0.61 in., Pack of 100 | Graybar Store
     
Panduit - Cable Tie Mount With No. 10 (M5) Screw Hole, UV Black, Nylon 6.6, 0.86 L x 0.61 in., Pack of 100 - TM3S10-C0
+ / - Hover over image to Zoom
Other Views

    Cable Tie Mount With No. 10 (M5) Screw Hole, UV Black, Nylon 6.6, 0.86 L x 0.61 in., Pack of 100

    Manufacturer: Panduit
    Manufacturer #: TM3S10-C0
    SKU: 99424110
    $74.25
    Checking Pricing
         
    Mounting Type:#10 Screw Mount
    Packaging:100
    Color:UV Black
    Length:0.86 in.
    Width:0.61 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # TM3S10-C0
    • Color UV Black
    • UNSPSC 39121717
    • Length 0.86 in.
    • Materials Nylon 6.6
    • Mounting Type #10 Screw Mount
    • Width 0.61 in.
    • Packaging 100
    • SKU Spec Sheet
      TM3S10-C0 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    UV black nylon 0.86 L x 0.61 in. W screw applied mounting base with No. 10 (M5) screw hole for miniature, intermediate, standard and light heavy cable ties. Counterbore diameter 0.38 in. Package of 100.
    Panduit cable tie bases make mounting wire and cable a quick, easy and secure process. Adhesive-backed and screw mount options offer flexible mounting alternatives to meet a variety of applications.