Milwaukee Tool 0850-20 compact vacuum | Graybar Store
Milwaukee Tool - compact vacuum - 0850-20
+ / - Hover over image to Zoom
Other Views

    compact vacuum

    Manufacturer: Milwaukee Tool
    Manufacturer #: 0850-20
    SKU: 25696979
    $82.64
    Checking Pricing
         
    Kit Includes:Vacuum, Wand, Crevice Tool, Hard Floor Tool
    No. of Pieces:4 Pc.
    Power Source:Battery Pack
    Tool Application:Vacuuming
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 0850-20
    • Type Compact
    • UNSPSC 47121602
    • Brand Milwaukee®
    • Kit Includes Vacuum, Wand, Crevice Tool, Hard Floor Tool
    • No. of Pieces 4 Pc.
    • Power Source Battery Pack
    • Tool Application Vacuuming
    • Volts 12V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M12™ Compact Vacuum - Tool Only
    The M12™ compact vacuum provides more power to clean anywhere. A high performance motor delivers maximum suction for a wide range of construction materials, such as wood chips and metal shavings. With up to 29 minutes of run-time on a single charge*, the M12™ compact vacuum can be used for spot clean-up or large area vacuuming. Additionally, the 0850-20 comes with a utility nozzle, crevice tool and extension wand for maximum application versatility. Built to withstand job site conditions, this portable vacuum is backed by a 5-year warranty. *29 minutes with REDLITHIUM™ XC4.0.