Phoenix Contact 0830924 Terminal Block Marker, Strip, White, 8 x 5 mm Lettering Field | Graybar Store
     
Phoenix Contact - Terminal Block Marker, Strip, White, 8 x 5 mm Lettering Field - 0830924
+ / - Hover over image to Zoom
Other Views

    Terminal Block Marker, Strip, White, 8 x 5 mm Lettering Field

    Manufacturer: Phoenix Contact
    Manufacturer #: 0830924
    SKU: 25855845
    $1.52
    Checking Pricing
         
    Quick Order:Y
    Color:white
    Material:PC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0830924
    • Color white
    • Type flat
    • Material PC
    • ECCN EAR99
    • Country of Origin PL - Poland
    Product Overview:
    Marker for terminal blocks, Strip, white, unlabeled, can be labeled with: THERMOMARK PRIME, THERMOMARK CARD, BLUEMARK CLED, Mounting type: clip on, for terminal block width: 8 mm, Lettering field: 8 x 5 mm