Phoenix Contact 0829536 Shock protection | Graybar Store
     
Phoenix Contact - Shock protection - 0829536
+ / - Hover over image to Zoom
Other Views

    Shock protection

    Manufacturer: Phoenix Contact
    Manufacturer #: 0829536
    SKU: 25695487
    $0.25
    Checking Pricing
         
    Color:transparent
    Material:PVC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0829536
    • Color transparent
    • Material PVC
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Shock protection, Sheet, transparent, unlabeled, Mounting type: snapped into marker carrier, Lettering field: 27 x 18 mm