Phoenix Contact 0827148 Conductor Marker, Sheet, White, 12 x 3.5 mm Lettering Field | Graybar Store
     
Phoenix Contact - Conductor Marker, Sheet, White, 12 x 3.5 mm Lettering Field - 0827148
+ / - Hover over image to Zoom
Other Views

    Conductor Marker, Sheet, White, 12 x 3.5 mm Lettering Field

    Manufacturer: Phoenix Contact
    Manufacturer #: 0827148
    SKU: 25794492
    $7.10
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:white
    Material:PA
    Alternate Manufacturer Part No.:UC-WMCO 2.9 12X3.5
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0827148
    • Color white
    • Type Card form
    • Alternate Manufacturer Part No. UC-WMCO 2.9 12X3.5
    • Material PA
    • ECCN EAR99
    • Country of Origin PL - Poland
    Product Overview:
    Conductor marker, Sheet, white, unlabeled, can be labeled with: BLUEMARK CLED, BLUEMARK LED, CMS-P1-PLOTTER, PLOTMARK, Mounting type: slide on, Cable diameter: 2.1-2.9 mm, Lettering field: 12 x 3.5 mm