Thomas and Betts 08200C Wire Duct Fitting, Wiring Duct Rivet, Nylon, 0.19 L x 0.25 H in, 0.19 in L, 0.25 in. H, White | Graybar Store
     
Thomas and Betts - Wire Duct Fitting, Wiring Duct Rivet, Nylon, 0.19 L x 0.25 H in, 0.19 in L, 0.25 in. H, White - 08200C
+ / - Hover over image to Zoom
Other Views

    Wire Duct Fitting, Wiring Duct Rivet, Nylon, 0.19 L x 0.25 H in, 0.19 in L, 0.25 in. H, White

    Manufacturer: Thomas and Betts
    Manufacturer #: 08200C
    SKU: 97218281
    $0.15
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Dimensions:0.19 L x 0.25 H in
    Length:0.19 in
    Height (Inches):0.25
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 08200C
    • Color White
    • Dimensions 0.19 L x 0.25 H in
    • Type Wiring Duct Rivet
    • UNSPSC 39131713
    Product Overview:
    Wiring Duct Rivet Natural Nylon White, 100 pieces