Phoenix Contact 0818399 Terminal Block Marker, Sheet, Blue, 7.6 x 10.5 mm Lettering Field | Graybar Store
     
Phoenix Contact - Terminal Block Marker, Sheet, Blue, 7.6 x 10.5 mm Lettering Field - 0818399
+ / - Hover over image to Zoom
Other Views

    Terminal Block Marker, Sheet, Blue, 7.6 x 10.5 mm Lettering Field

    Manufacturer: Phoenix Contact
    Manufacturer #: 0818399
    SKU: 25438673
    $9.48
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:blue
    Material:PA
    Alternate Manufacturer Part No.:UC-TM 8 BU
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0818399
    • Color blue
    • Type high
    • Alternate Manufacturer Part No. UC-TM 8 BU
    • Material PA
    • ECCN EAR99
    • Country of Origin PL - Poland
    Product Overview:
    Marker for terminal blocks, Sheet, blue, unlabeled, can be labeled with: BLUEMARK CLED, BLUEMARK LED, CMS-P1-PLOTTER, PLOTMARK, Mounting type: snap into tall marker groove, for terminal block width: 8.2 mm, Lettering field: 7.6 x 10.5 mm