Phoenix Contact 0816760 Label, Adhesive, White, 19 x 6 mm Lettering Field | Graybar Store
     
Phoenix Contact - Label, Adhesive, White, 19 x 6 mm Lettering Field - 0816760
+ / - Hover over image to Zoom
Other Views

    Label, Adhesive, White, 19 x 6 mm Lettering Field

    Manufacturer: Phoenix Contact
    Manufacturer #: 0816760
    SKU: 25109133
    $33.35
    Checking Pricing
         
    Quick Order:Y
    Color:white
    Material:Polyester
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0816760
    • Color white
    • Material Polyester
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Label, Roll, white, unlabeled, can be labeled with: THERMOMARK ROLL, THERMOMARK ROLL X1, THERMOMARK ROLLMASTER 300/600, THERMOMARK X1.2, THERMOMARK S1.1, Mounting type: adhesive, Lettering field: 19 x 6 mm