Phoenix Contact 0816113 Label, Adhesive, White, 16.5 x 5 mm Lettering Field | Graybar Store
     
Phoenix Contact - Label, Adhesive, White, 16.5 x 5 mm Lettering Field - 0816113
+ / - Hover over image to Zoom
Other Views

    Label, Adhesive, White, 16.5 x 5 mm Lettering Field

    Manufacturer: Phoenix Contact
    Manufacturer #: 0816113
    SKU: 25407973
    $68.26
    Checking Pricing
         
    Quick Order:Y
    Color:white
    Material:Polyester
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0816113
    • Color white
    • Material Polyester
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Label, Roll, white, unlabeled, can be labeled with: THERMOMARK ROLL, THERMOMARK ROLL X1, THERMOMARK ROLLMASTER 300/600, THERMOMARK X1.2, THERMOMARK S1.1, Mounting type: adhesive, Lettering field: 16.5 x 5 mm