Battery Center 0809-0012 Emergency Lighting Batteries, 6V, 5.48 in. L | Graybar Store
     
Battery Center - Emergency Lighting Batteries, 6V, 5.48 in. L - 0809-0012
+ / - Hover over image to Zoom
Other Views

    Emergency Lighting Batteries, 6V, 5.48 in. L

    Manufacturer: Battery Center
    Manufacturer #: 0809-0012
    SKU: 22073274
    $62.29
    Checking Pricing
         
    Quick Order:Y
    Use With:Emergency Lighting
    Length:5.48 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Battery Center
    • Manufacturer # 0809-0012
    • UNSPSC 26111701
    • Length 5.48 in.
    • Voltage 6 V
    Product Overview:
    0809-0012 Enersys Cyclon Battery