Phoenix Contact 0808765-0091 Zack Marker Strip, Flat, 10-Section, Vertically Labeled, White, 6mm Wide, Consecutive Numbers 91-100 | Graybar Store
     
Phoenix Contact - Zack Marker Strip, Flat, 10-Section, Vertically Labeled, White, 6mm Wide, Consecutive Numbers 91-100 - 0808765-0091
+ / - Hover over image to Zoom
Other Views

    Zack Marker Strip, Flat, 10-Section, Vertically Labeled, White, 6mm Wide, Consecutive Numbers 91-100

    Manufacturer: Phoenix Contact
    Manufacturer #: 0808765-0091
    SKU: 25497730
    $2.61
    Checking Pricing
         
    Color:White
    Use With:CMS-P1-PLOTTER
    Quick Order:Y
    Legend:91 to 100
    Width:6 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0808765-0091
    • Color White
    • Legend 91 to 100
    • Width 6 mm
    • Use With CMS-P1-PLOTTER
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Zack marker strip flat, 10 section, white, 6 mm wide, vertically labeled with consecutive numbers 91-100 for use on terminal blocks.