Condux 08020600 Mandrel, 4 in. | Graybar Store
     
Condux - Mandrel, 4 in. - 08020600
+ / - Hover over image to Zoom
Other Views

    Mandrel, 4 in.

    Manufacturer: Condux
    Manufacturer #: 08020600
    SKU: 25051255
    $341.02
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Condux
    • Manufacturer # 08020600
    • UNSPSC 27112802
    • ECCN EAR99
    Product Overview:
    Condux; Mandrel; Wood Test; Capacity: 2240 LB; Construction: Wood Body; Size: 11-1/2 IN Length; Includes: Steel End Caps, Pulling Eyes; Maximum Outside Diameter: 3.560 IN; Duct Size: 4 IN
    Condux; Mandrel; Wood Test; Capacity: 2240 LB; Construction: Wood Body; Size: 11-1/2 IN Length; Includes: Steel End Caps, Pulling Eyes; Maximum Outside Diameter: 3.560 IN; Duct Size: 4 IN