Phoenix Contact 0801704 DIN Rail, Unperforated, 35 x 7.5 mm | Graybar Store
     
Phoenix Contact - DIN Rail, Unperforated, 35 x 7.5 mm - 0801704
+ / - Hover over image to Zoom
Other Views

    DIN Rail, Unperforated, 35 x 7.5 mm

    Manufacturer: Phoenix Contact
    Manufacturer #: 0801704
    SKU: 99693271
    $15.28
    Checking Pricing
         
    Color:silver
    Height (mm):7.5 mm
    Width (mm):35 mm
    Length:2000 mm L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0801704
    • Color silver
    • UNSPSC 39121432
    • Height (mm) 7.5 mm
    • Length 2000 mm L
    • Materials Aluminum
    • Width (mm) 35 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    DIN rail, unperforated, Width: 35 mm, Height: 7.5 mm, Length: 2000 mm, Color: silver