Phoenix Contact 0801659 Sealing Frame with Locking Screw, B16, Flat Gasket, Use with 8 Small Sleeves | Graybar Store
     
Phoenix Contact - Sealing Frame with Locking Screw, B16, Flat Gasket, Use with 8 Small Sleeves - 0801659
+ / - Hover over image to Zoom
Other Views

    Sealing Frame with Locking Screw, B16, Flat Gasket, Use with 8 Small Sleeves

    Manufacturer: Phoenix Contact
    Manufacturer #: 0801659
    SKU: 25630641
    $29.92
    Checking Pricing
         
    Quick Order:Y
    Color:black
    Material:PA (halogen-free)
    Torque (Inch per Pound):2 Nm ... 4 Nm (Locking screw)
    Length:120 mm
    Height:20 mm
    Width:58 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0801659
    • Color black
    • UNSPSC 39121500
    • Height 20 mm
    • Length 120 mm
    • Torque (Inch per Pound) 2 Nm ... 4 Nm (Locking screw)
    • Width 58 mm
    • Material PA (halogen-free)
    • ECCN EAR99
    • Country of Origin PL - Poland
    Product Overview:
    Sealing frame with screw locking, size B16, with flat gasket, for 8 small sleeves