Phoenix Contact 0801377 DIN Rail, Unperforated, 35 x 7.5 mm, Silver | Graybar Store
     
Phoenix Contact - DIN Rail, Unperforated, 35 x 7.5 mm, Silver - 0801377
+ / - Hover over image to Zoom
Other Views

    DIN Rail, Unperforated, 35 x 7.5 mm, Silver

    Manufacturer: Phoenix Contact
    Manufacturer #: 0801377
    SKU: 99693265
    $72.59
    Checking Pricing
         
    Color:silver
    Length:2000 mm
    Height:7.5 mm
    Width:35 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0801377
    • Color silver
    • UNSPSC 39121432
    • Height 7.5 mm
    • Length 2000 mm
    • Materials Stainless steel V2A
    • Width 35 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    DIN rail, unperforated, Width: 35 mm, Height: 7.5 mm, Length: 2000 mm, Color: silver