Phoenix Contact 0801371 Ink Ribbon, 110 mm, Black | Graybar Store
     
Phoenix Contact - Ink Ribbon, 110 mm, Black - 0801371
+ / - Hover over image to Zoom
Other Views

    Ink Ribbon, 110 mm, Black

    Manufacturer: Phoenix Contact
    Manufacturer #: 0801371
    SKU: 25398667
    $169.95
    Checking Pricing
         
    Quick Order:Y
    Color:black
    Material:Polyester
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0801371
    • Color black
    • UNSPSC 44103112
    • Material Polyester
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    Ink ribbon, for THERMOMARK CARD for printing product groups UCT..., US..., and UM..., Width: 110 mm, Color: black