Phoenix Contact 0801360 Ink Ribbon, Black | Graybar Store
     
Phoenix Contact - Ink Ribbon, Black - 0801360
+ / - Hover over image to Zoom
Other Views

    Ink Ribbon, Black

    Manufacturer: Phoenix Contact
    Manufacturer #: 0801360
    SKU: 25435551
    $339.02
    Checking Pricing
         
    Color:black
    Material:Polyester
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0801360
    • Color black
    • UNSPSC 43211612
    • Material Polyester
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Ink ribbon, for roll printer for printing product groups WMS... and WMS-2 HF..., Width: 64 mm, Color: black