Greenlee 08-03-72A D'VersiBIT Drill Bit, 1/2 x 72 in., Type A | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Greenlee - D'VersiBIT Drill Bit, 1/2 x 72 in., Type A - 08-03-72A
+ / - Hover over image to Zoom
Other Views

    D'VersiBIT Drill Bit, 1/2 x 72 in., Type A

    Manufacturer: Greenlee
    Manufacturer #: 08-03-72A
    SKU: 92137496
    $80.93
    Checking Pricing
         
    Color:Green
    Shaft Length (Inches):72 in.
    Shank Size (Inches):3/16 in.
    Tip Size:1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 08-03-72A
    • Color Green
    • Application For Drilling In Soft Woods OrThrough Thin Sections
    • Type Type A
    • UNSPSC 27111509
    • Brand D'VersiBIT
    • Shaft Length (Inches) 72 in.
    • Shank Size (Inches) 3/16 in.
    • Tip Size 1/2 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    D'VersiBIT Drill Bit, 1/2 x 72 in., Type A