Phoenix Contact 0790569 End cover | Graybar Store
Phoenix Contact - End cover - 0790569
+ / - Hover over image to Zoom
Other Views

    End cover

    Manufacturer: Phoenix Contact
    Manufacturer #: 0790569
    SKU: 99693258
    $1.91
    Checking Pricing
         
    Color:Grey
    Length:43.5 mm
    Height:34.3 mm
    Width:1.5 mm
    Additional Features:99693258
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0790569
    • Color Grey
    • UNSPSC 39121400
    • Additional Features 99693258
    • Height 34.3 mm
    • Length 43.5 mm
    • Materials PA
    • Width 1.5 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    End cover, length: 43.5 mm, width: 1.5 mm, height: 34.3 mm, color: gray