Hubbell Wiring Device - Kellems 074093545 Kellems® Conduit Grip, Steel, 90°, Insulated, Liquid Tight Conduit, 1-1/4 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Conduit Grip, Steel, 90°, Insulated, Liquid Tight Conduit, 1-1/4 in. - 074093545
+ / - Hover over image to Zoom
Other Views

    Kellems® Conduit Grip, Steel, 90°, Insulated, Liquid Tight Conduit, 1-1/4 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 074093545
    SKU: 88147905
    $108.02
    Checking Pricing
         
    Size:1-1/4 in.
    Additional Features:Insulated
    Color:Metallic
    Standard:UL 898D and UL899D, Class 1 Div 2, Class II Div 1 & 2, Class III Div 1 & 2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 074093545
    • Color Metallic
    • Size 1-1/4 in.
    • UNSPSC 39121420
    • Additional Features Insulated
    Product Overview:
    Hubbell Wiring Device Kellems, Kellems Wire Management, LiquidtightSystem, 90 Degree, 1 1/4", Insulated with Mesh