Hubbell Wiring Device - Kellems 07406012 Insulated Steel Liquidtight Connector | Graybar Store
     
Hubbell Wiring Device - Kellems - Insulated Steel Liquidtight Connector - 07406012
+ / - Hover over image to Zoom
Other Views

    Insulated Steel Liquidtight Connector

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 07406012
    SKU: 88147807
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Size:1/2 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 07406012
    • Size 1/2 in.
    • Type S-Tite
    • UNSPSC 39121420
    • Material Steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Wiring S-Tite Straight Insulated Liquidtight Steel Connector, 1/2 inch, Male, Metallic Color